Beli hygrometer thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- CRECER Thermometer/HygrometerDeskripsi:A simple wall-mounted thermo-hygrometer with a compact size.atribut:
- Material: Plastic
- Mounting Type: Wall hanging
- Accuracy (°C): ±2 (-10~40), ±5%(35~85%)
- Temperature Display: Analog
- Temperature Measurement Range (°C): -30~50
- Dimensions (Diameter x Length) (mm): 67x22
- Humidity Measurement Range (%): 0~100
- SHINWA Digital Thermometer & Hygrometeratribut:
- Measurement Humidity Range (%RH): 30 to 95
- Thermopro Thermometer HygrometerDeskripsi:Equipped with professional grade sensors, the ThermoPro TP55 thermometer for house provides most accurate measurements, be it for indoor humidity or temperatureThe indoor thermometer and humidity gauge is not just highly accurate but extremely user friendly with a backlight for those nighttime last minute checks on current readings before bed. That’s not all, no longer will it be necessary to unmount the device off your wall or fridge to switch settings, simply use the touchscreen display.Displaying 24 hour/all-time high/low records and current trends for both humidity and temperature and humidity level icons that indicate if your home is too humid, too dry or just right.Professional accuracy 2-3%RH and ±1°F/°C to provide the most reliable readings possible.atribut:
- Humidity Range (%RH): 10 to 99
- HERMA Hygrometer PutarDeskripsi:Higrometer Putar / Hygrometer Putar / Whirling Hygrometer HERMAThermometer Dry -5 to +50cThermometer Wet -5 to +50c
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- SK SATO Digital Thermo-HygrometerDeskripsi:-Equipped with an auto power off function.-Drip proof type.atribut:
- Humidity Min Display: 0.1%RH
- Measurement Humidity Range: 5 to 95 (%RH)
- Measuring Temperature Range: -10 to 50 (degree C)
- Power Supply: Lithium Coin Cell Battery (CR2032) x 1 (Included)
- Temperature Min Display: 0.1degree C
- W x D x H: 167x15x33mm
- BioBase Digital Viscometer BDV-S Seriesatribut:
- Measured Range (mPa.s): 100-100.000
- Rotation Speed (rpm): 6,12,30,60
- Number of Spindle: 4 types (L1-L4)
- Repeatability (FS): ±0.5% (Newtonian Fluid)
- Power Supply (V): 100-240 (AC)
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- SNDWAY Thermometer Hygrometer Humidity DigitalDeskripsi:Alat pengukur suhu dan kelembapan dalam ruangan cocok untuk design interior ruangan yang sempurna! Ciptakan kenyamanan di rumah atau tempat Anda bekerja dengan alat ini. Cocok juga untuk penggunaan engineering untuk pengecekan suhu dan kelembapan suatu area.atribut:
- Temperature Measurement Range (°C): -20 to 60 (-4 to 140°F)
- Temperature Accuracy (°C): ±0.3 (±0.5°F)
- Temperature Resolution: 1 digit desimal
- Humidity Measurement Range (%-RH): 0 -100
- Humidity Accuracy (% RH): ±3
- Humidity Resolution: 1 digit desimal
- Power Supply (V): 3x1.5 AAA
- FLUKE Digital Testeratribut:
- AC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
- AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Battery: AA battery x 2
- Capacitance: 40.00nF, 400.0nF, 4.000μF, 40.00μF, 400.0μF, 2000μF
- Counting Display: 6000
- DC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
- DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Dimensions (mm): 183x91x49.5
- Dust/Water Protection: IP40
- Operating Temperature (°C): 0 to 40
- Resistance: 400.0Ω, 4.000kΩ, 40.00kΩ, 400.0kΩ, 4.000MΩ, 40.00MΩ
- AND Thermo-Hygrometer with External Sensoratribut:
- Internal capacity: One
- Order Code: 57377276
- Product Number: AD-5682
- Temperature Measurement Range (°C): 0-50 (internal), -40-70 (external)
- Minimum Display: 0.1 °C / 1% RH
- Humidity Measurement Range: 15-95% RH
- Battery Life (years): Approximately 1 (using alkaline batteries)
- Humidity Measurement Accuracy: ± 5% RH (30-60% RH), ± 10% RH
- Measurement Interval (s): About 10
- Power Supply: 1 AAA
- Temperature Measurement Accuracy (°C): ± 1 (0 to +50)
- BW Bushing SSatribut:
- Material: SS304
- Size (inch): 3/4x1/2
- Class (PSI): 3000
- Standart: ASME B16.11
- monotaro Fastener Set With Strong AdhesiveDeskripsi:Industrial parts, fixed, including member. Such as the joining of cardboard material or plastic material.atribut:
- Material: Nylon
- Tape Length (m): 1
- Thickness (mm): (Hooks) about 2, (loop) about 3
- A pressure-sensitive adhesive: hot-melt adhesives
- Set Content: Hook, loop each 1
- Mega Red Bushing 316/L NPT 3/6M MEGatribut:
- Material: 316/L
- Class: 3000#
- Mestek Infrared ThermometerDeskripsi:Temperature Probe MeasurementConnect the temperature probe to the thermometer and touch the surface of the object to be measuredFUNCTION LAYOUT :- The emissivity is adjustable- High and low temperature alarm- Data retention- Unit conversion- 12-point laser pointer- Low power prompt- Automatic shutdown- Bright color screen- Temperature probe- Environmental temperature humidity- Speed measurement- Maximum
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
Daftar Harga hygrometer thermometer Terbaru October 2026
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| CRECER Thermometer/Hygrometer | Rp209.900 |
| SHINWA Digital Thermometer & Hygrometer | Rp539.900 |
| Thermopro Thermometer Hygrometer | Rp519.900 |
| HERMA Hygrometer Putar | Rp1.199.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| SK SATO Digital Thermo-Hygrometer | Rp2.499.900 |
| BioBase Digital Viscometer BDV-S Series | Rp23.999.900 |
| B-ONE Vacuum Chamber For Leak Tester | Rp44.999.900 |
| monotaro Digital Hygrometer (Pengukur Suhu Ruangan) | Rp239.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/djP105708487-2.jpg)




/pvP103205931-1.jpg)



/8xP103242321-1.jpg)







/7jP101503271-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)